
ProPress Standard Press Tool Jaw, For 3/4 in Copper Pipe
Mfr # 76657
Zoro # G407044703
product price: $272.99
/ea
Free Shipping & Returns
Key Features
Compatible Material Type
Copper
Compatible Pipe Size
3/4 in
Compatible Fitting System
Viega ProPress
Compatible Press Tool Type
Standard
Series
ProPress
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
76657
Zoro #
G407044703
UPC #
095691766571
Country of Origin
United States
Dimensions
Compatible Pipe Size
3/4 in
Manufacturer Warranty Length
Full Lifetime
Details
Compatible Material Type
Copper
Compatible Fitting System
Viega ProPress
Compatible Press Tool Type
Standard
Series
ProPress
Press Tool Type
Standard
Item
Press Tool Jaw
Material
Copper
Compatible Tool Manufacturer Part Number
320-E, CT400, RP 330-B, RP 330-C, RP 340, RP 350
Description
The RIDGID - 76657 is a Press Tool Jaw, a integral part of plumbing press tools. This tool jaw is intended for use in gripping and manipulating pipes during installation or repair tasks.
Key Features of the RIDGID - 76657 Press Tool Jaw:
- Compatible Fitting System: Specifically designed to work with Viega ProPress fitting system intended for use in various plumbing applications.
- Compatible Material Type: Compatible with copper material type.
- Compatible Pipe Size: Intended for use with a pipe size of 3/4 inch diameter in plumbing tasks.
- Compatible Press Tool Type: Intended to be used alongside standard press tools.
- Material Composition: Made from copper composition.
- Series Compatibility: Part of the ProPress series indicating variations in design features tailored for different industrial plumbing needs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.