Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inspection Camera Wifi Adapter

  • Mfr # 70128

  • Zoro # G407046028


product price: $3,199.99
/ea
Free Shipping & Returns

Key Features

Features
Allows End User to use the CSx via on their Standard or Mini Inspection Reels, Backwards Compatible with all Standard and Mini Reels, Durable, Sturdy Construction Mounts Directly to Reel Steel Frame
Overall Width
19 in
Overall Length
11 in
Includes
1 in RAM Ball
Overall Height
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70128
Zoro #
G407046028
UPC #
095691701282
Country of Origin
United States

Dimensions

Overall Width
19 in
Overall Length
11 in
Overall Height
12.5 in
Dimensions
8.4" x 3.7" x 5.4"

Details

Item
Monitors & Recorders
Features
Allows End User to use the CSx via on their Standard or Mini Inspection Reels, Backwards Compatible with all Standard and Mini Reels, Durable, Sturdy Construction Mounts Directly to Reel Steel Frame
Includes
1 in RAM Ball
For Use With
63558, 63583, 63603, 63613, 63628, 63633
Number of Batteries Required
2
Compatible Manufacturer Model Number
RIDGID SeeSnake Standard and Mini Reels
Material of Construction
plastic
Color
Black

Description

Inspection Camera Wifi Adapter, Product Type CSx Via System, Compatible Manufacturer Model Number RIDGID SeeSnake Standard and Mini Reels, For Use With 63558, 63583, 63603, 63613, 63628, 63633, Features Allows End User to use the CSx via on their Standard or Mini Inspection Reels, Backwards Compatible with all Standard and Mini Reels, Durable, Sturdy Construction Mounts Directly to Reel Steel Frame, Includes 1 in RAM Ball, Number of Batteries Required 2, Overall Height 5.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.