Shop DAYTON

Definite Purpose Magnetic Contactor, 120V AC, 3 P, Non-Reversing, 3 Phase, Box Lug

  • Mfr # 783Y01

  • Zoro # G407195085


product price:  $32.15
/ea

Key Features

Coil Voltage
120V AC
Series
783Y
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
783Y01
Zoro #
G407195085
UPC #
-
Country of Origin
China

Dimensions

Depth
3.74 in
Width
2.37 in
Height
2.95 in
Overall Width
2.37 in
Mounting Hole Distance - Width
1.75 in
Overall Depth
3.74 in
Mounting Hole Distance - Height
3.27 in
Overall Height
2.95 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
120V AC
Series
783Y
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
Full Load Current - Inductive
32 A
Phase
3
Terminal Connection Type
Box Lug
Standards
CE, cRUus
HP @ 3 Phase - 575V
10 hp
Reversing
No
Enclosure NEMA Rating
No Enclosure
Contact Material
Silver Cadmium Oxide
NEMA Enclosure Rating
No Enclosure
Mounting Postion
Horizontal, Vertical
Electrical Operating Durability
200,000
Number of Normally Closed Main Contacts
0
Number of Normally Open Main Contacts
3
Horsepower @ Three Phase - 240V AC
10 hp
Response Time
20 msec
Status Indicator
Mechanical Flag
Horsepower @ Single Phase - 240V AC
5 hp
Auxiliary Contact Module Capacity
2
Maximum Operating Temperature
158 Degrees F
Maximum Voltage Rating
600V AC
Locked Rotor Load
120 A @ 600V AC, 150 A @ 480V AC, 180 A @ 240/277V AC
Horsepower @ Single Phase - 120V AC
2 hp
Frequency
50/60 Hz
Mounting Style
Through Panel
Number of Terminals
8
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Mechanical Operating Durability
500,000
Horsepower @ Three Phase - 600V AC
20 hp
Horsepower @ Three Phase - 480V AC
15 hp
Minimum Operating Temperature
-40 Degrees F
Contactor Style
HVACR Definite Purpose Contactor

Description

The DAYTON - 783Y01 is a Definite Purpose Magnetic Contactor, an industrial electrical device designed to control the flow of power in heavy-duty applications. It operates by responding to electrical impulses, allowing or interrupting power supply based on the need. This tool is commonly used by industry professionals for managing and automating machinery operations in various sectors like HVAC, data processing, and manufacturing.

  • Auxiliary Contact Module Capacity: The contactor has a capacity for two additional secondary circuits providing flexibility in managing multiple electrical loads or signals.
  • Coil Voltage: Rated for operation within the specified coil voltage range of 120V AC, suitable for managing power flow in industrial and commercial applications.
  • Contact Material: Made from Silver Cadmium Oxide which influences conductivity, durability, and resistance to corrosion.
  • Electrical Operating Durability: Has been tested to operate electrically up to 200000 times under standard conditions. Actual performance may vary based on usage conditions.
  • Frequency: Specified for operation within the frequency ranges of 50/60 Hz, affecting its compatibility with various power systems.
  • Full Load Amps-Inductive & Resistive: Rated for continuous handling of maximum current when controlling both inductive (32 A) and resistive (40 A) loads. Overheating or damage may occur if used outside these specifications.
  • Horsepower @ Three Phase - Various Voltages : Horsepower capacity varies according to the voltage level; it is compatible with controlling up to a maximum of 10 hp at a three-phase power supply of either specified voltages -480 volts or 575 volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.