Exhaust Fan, 20 In, 3198 CFM

  • Mfr # 10D966

  • Zoro # G4073203


product price:  $639.99
/ea
Free Shipping & Returns

Key Features

Dimension A (In.)
24 in
CFM @ 0.000-In. SP
3,456 cfm
Watts
186 W
Number of Blades
3
Dimension B (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10D966
Zoro #
G4073203
UPC #
190735108918
Country of Origin
China

Dimensions

Dimension A (In.)
24 in
Dimension B (In.)
7 in
Max. Depth (In.)
9 1/4 in
Flange Width (In.)
1 in
Width (In.)
24 in
Blade Dia.
20 in
Venturi Depth (In.)
3 1/2 in
Venturi Clearance Dia. (In.)
20 1/2 in
Inside Dia. (In.)
20 1/2 in
Dimension C (In.)
2 1/4 in
Dimension D (In.)
20 5/8 in
Height (In.)
24 in
Outside Dia. (In.)
24 in
Overall Height
24 in
Overall Width
24 in
Flange Width
1 in
Venturi Depth
3 1/2 in
Overall Depth
9 1/4 in
Overall Diameter
24 in
For Cut-Out Diameter
20 1/2 in
Venturi Diameter
20 1/2 in
Duct Diameter
20 1/2 in
Blade Diameter
20 in

Details

Item
Exhaust Fan
CFM @ 0.000-In. SP
3,456 cfm
Watts
186 W
Number of Blades
3
Exhaust/Supply Fan Motor HP
1/4 hp
Phase
1
CFM @ 0.500-In. SP
1,569 cfm
Hz
60
Mounting Position
Vertical
Agency Compliance
UL and cUL Listed, AMCA
Sones @ 0.125-In. SP @ 5 Ft.
22
Motor RPM
1,740 RPM
Aluminum Wall Shutter No.
4C559
Voltage
115/230
CFM @ 0.125-In. SP
3,074 cfm
Full Load Amps
2.8/1.5
Exhaust/Supply Fan Item
Exhaust Fan
CFM @ 0.250-In. SP
2,693 cfm
Bearing Type
Ball
Frame Finish
Galvanized
CFM @ 0.375-In. SP
2,205 cfm
Motor Enclosure
Totally Enclosed Air Over
Fiberglass Wall Shutter No.
5C214
Type
Heavy Duty Direct Drive
Max. Ambient Temp. (F)
104 Degrees F
For Use With
General Ventilation Applications
Frame Material
Steel
Propeller Material
Aluminum
Sones @ 0.000-In. SP @ 5 Ft.
17.4
Fan Voltage
115/230V AC
Drive Package Included
No
Speed Control
No
Wire Guard Finish
Zinc Plated
Motor Insulation
Class B
Guard Material
Steel
Galvanized Wall Shutter No.
1C745
Standards
AMCA, UL and cUL Listed
Electrical Connection
Hardwired
Assembled
Assembled
Wattage
255 W, 268 W
Includes Dehumidistat
No
Exhaust Airflow @ 0.500 in SP
1,569 cfm
Guard Type
Intake
Blade Material
Aluminum
Motor Speed
1,740 RPM
Motor Horsepower
1/4 hp
Vent Design
Ductless
Nameplate Voltage
115/230V AC
Number of Speeds
1
Maximum Noise Level
17.4 sones
Exhaust Airflow @ 0.375 in SP
2,205 cfm
Guard Finish
Zinc Plated
Maximum Ambient Operating Temperature
104 Degrees F
Drive Type
Direct Drive
Duct Shape
Round
Includes Motor
Yes
Exhaust Airflow @ 0.250 in SP
2,693 cfm
Noise Level @ 0.125 in SP @ 5 ft
22 sones
Exhaust Airflow @ 0.100 in SP
3,074 cfm
Fan Style
Panel
Exhaust Airflow @ 0.125 in SP
3,074 cfm
Speed Controllable
No
Exhaust Airflow @ 0.000 in SP
3,456 cfm
Noise Level @ 0.000 in SP @ 5 ft
17.4 sones
Method of Construction
Stamped
Ventilation Type
Exhaust

Description

Exhaust Fan, Assembled Assembled, Blade Diameter 20 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter 20 1/2 in, Exhaust Airflow @ 0.000 in SP 3,456 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Finish Zinc Plated, Guard Material Steel, Guard Type Intake, Includes Dehumidistat No, Maximum Noise Level 17.4 sones

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.