Sub-Fractional Motor, 3,500 RPM, 1.5 A

  • Mfr # M1120059.00

  • Zoro # G407353898


product price:  $352.99
/ea
Free Shipping & Returns

Key Features

HP
0.13
Voltage
90V DC
Nameplate RPM
3,500
Shaft Dia.
1/2 in
Frame
31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M1120059.00
Zoro #
G407353898
UPC #
691720090862
Country of Origin
United States

Dimensions

Shaft Dia.
1/2 in
Overall Length
7 7/16 in

Details

Item
Sub-Fractional Motors
HP
0.13
Voltage
90V DC
Nameplate RPM
3,500
Frame
31
Full Load Amps
1.5 A
RPM Range
3500
Motor Thermal Protection
No Protection
Motor Sub Application
General Purpose
Nominal Efficiency
68 %
Max. Ambient Temp.
40 Degrees C
Weight
7 lb
Ins. Class
H
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
Standards
CE, CSA, UL
Brush Type
External
Duty Cycle
Continuous
Voltage Compatibility
115V AC
Motor Mounting Type
Square Flange
Motor Enclosure Design
Totally Enclosed Air-Over
Full Load Torque
36 oz-in
Motor Service Factor
1

Description

Sub-Fractional Motors, 0.13 HP, Nameplate RPM 3,500, Voltage 90V DC, 1.5 A Full Load Amps, 31 Frame, Full Load Torque 36 oz-in, Motor Service Factor 1, Motor Thermal Protection No Protection, Ins. Class H, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Square Flange, Shaft Dia. 1/2 in, Motor Bearings Ball, Brush Type External, Overall Length 7 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.