Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in L Cordless Pruning Saw, Not Applicable, 18 V, Bare Tool

  • Mfr # 3004-20

  • Zoro # G407353904


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Gas Powered
Bar Length
8 in
Engine Displacement
25 cc
Battery Voltage
18 V
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3004-20
Zoro #
G407353904
UPC #
045242646173
Country of Origin
China

Dimensions

Bar Length
8 in
Tool Width
4 in
Tool Length
19 13/16 in
Tool Height
9 7/8 in

Details

Fuel Type
Gas Powered
Engine Displacement
25 cc
Battery Voltage
18 V
Power Source
Cordless
Bare Tool/Battery Included
Bare Tool
Item
Pruning Saw
Chain Oiler
Auto/Adjustable, Automatic
Anti Vibration Handle
Yes
Features
Easy Access Chain Tensioner, Full House Chain, Lanyard Loop for Tie Off Points in Aerial Applications, Translucent Oil Reservoir
Cutting Capacity
7 1/2 in
Product Type
Pruning Saw
Battery Type
Li-Ion
Includes
Scabbard
Tool Weight
4.9 lb
Voltage
18 V
Battery Platform
M18(TM)
Equivalent Gas Engine Displacement
25 cc
Motor Type
Brushless
Tool Series
Hatchet Series
Handle Location
Top Handle
Number of Batteries to Operate
1

Description

MILWAUKEE M18 FUEL HATCHET 8" Pruning Saw delivers increased control & access, has the power to cut hardwoods, and is the fastest cutting pruning saw. This pruning saw is designed to meet the ergonomic, performance, and durability needs of the professional arborist, landscape maintenance professional, and power utility linemen. Weighing less than 5lbs without a battery and featuring a compact design, the cordless pruning saw provides increased control and maneuverability in tight access areas. The POWERSTATE Brushless Motor maintains speed under heavy loads without bogging down to complete demanding cuts faster than 25cc gas. The REDLINK PLUS Intelligence enables full-circle communication between the tool and battery, allowing for unmatched performance, protection, and productivity levels. M18 FUEL technology enables the saw to reach full throttle in under 1 second and a variable speed trigger for ultimate control over the power range. This pruning saw features a lanyard loop, full house chain, easy access chain tensioner, automatic oiler, metal bucking spikes, onboard scrench storage, lanyard loop, and a climbing scabbard. The M18 FUEL HATCHET 8" Pruning Saw is fully compatible with 250+ solutions on the M18 system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.