The Original(R) Mechanics Gloves, Synthetic Leather Palm, TrekDry Back, 10, Brown

  • Mfr # MG-07-010

  • Zoro # G4074204


product price:  $24.69
/pr

Key Features

Color
Brown
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-07-010
Zoro #
G4074204
UPC #
781513644393
Country of Origin
Viet Nam

Dimensions

Glove Size
10
Glove Length
9 in
Size- Alpha
L
Size- Numeric
10

Details

Item
Mechanics Gloves
Color
Brown
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388:2016
Glove Back Material
TrekDry(R)
Series
The Original(R)
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Puncture Level
1
Stitching Material
Nylon
Latex-Free
No
EN 388 Impact Rated
No
Rope Channel Reinforcement
No
Includes ID Panel
Yes
Thumb Sweat Wipe
No
Includes Heat Pack Pocket
No
Includes Padded Palm
No
Glove Features
ID Panel, Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb Crotch
EN 388 Rating
2121X
Water Resistant
No
Includes Pinch Point Protection
No
Windproof
No
ANSI/ISEA Puncture Force
20 N
Palm Style
Single Layer
Cut-Resistance Coverage
Palm Side
Glove Materials
Synthetic Leather/TPR/TrekDry(R)
Anti-Static
No
Glove Hand Style
Left and Right
Glove Safety Features
Form-fitting TrekDry(R) helps keep your hands cool and comfortable. Adjustable Thermoplastic Rubber (TPR) wrist closures create a secure fit. Reinforced thumb and index finger improve durability. Touchscreen capable synthetic leather provides the perfect blend of dexterity and durability. Machine washable.
Includes Pull Strap
Yes
Includes Keypad Nib
No
Touchscreen Compatible
Yes
Glove Construction
Cut and Sewn
Silicone-Free
No
Includes Red Palm
No
Low-Profile Impact Protection
No
Includes Double Palm
No
Reflective Backing
No
Glove Liner Material
Unlined
Touchscreen Nib
No
Brand and Series
Mechanix Wear The Original(R) MG-07
High-Visibility
No
Minimum Temperature
Not Rated
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Brown
Glove Backing Material
TrekDry
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material TrekDry(R), Glove Back Color Brown, Glove Construction Cut and Sewn, Standards CE, EN388:2016, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.