Shop ASI GLOBAL PARTITIONS
See all product information
Partition Column, Gray, 22 in W
Mfr # 65-M0872253-9200
Zoro # G407714262
product price:Â $332.99
/ea
Free Shipping & Returns
Key Features
Finish
Pebble
Includes
Floor Mounting Kit, Trim Shoe
Thickness
1 in
Color
Gray
Mounting Type
Floor Anchored and Overhead Braced
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
65-M0872253-9200
Zoro #
G407714262
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1 in
Overall Height
82 in
Overall Width
22 in
Width
22 in
Height
82 in
Details
Finish
Pebble
Includes
Floor Mounting Kit, Trim Shoe
Item
Partition Column
Color
Gray
Mounting Type
Floor Anchored and Overhead Braced
Includes Mounting Hardware
Yes
Material
Solid Plastic Polymer
Component Type
Pilaster
Resistance Properties
Theft-Resistant
Description
Partition Column, Component Type Pilaster, Material Solid Plastic Polymer, Overall Width 22 in, Overall Height 82 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Gray, Includes Floor Mounting Kit, Trim Shoe, Resistance Properties Theft Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Pebble
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.