Killark
Conduit Body Cover, VJ Series
Mfr # VJBCWW
Zoro # G4078146
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location No
- Design Screw In
- Material Copper Free Aluminum
- Includes Mounting Screws
- For Use With Hubbell Killark VJ Series
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body Cover, 1/2 in. OL-10M
- KILLARK Conduit Outlet Body, C, 1/2 In. OC-1
- KILLARK Body, Outlet, 3/4 In GRSS-2
- KILLARK Conduit Outlet Body, Iron, C, 3/4 In. GECCT-2M
- KILLARK Conduit Outlet Body, Iron, LL, 2 In. LL67
- KILLARK Conduit Body, 7.0 cu. in. Capacity, X Body X27SA
- KILLARK Conduit Bdy, FE, 3", T T87
- KILLARK Olb-0M Conduit Body Lb, 4 Inch Mall Iron OLB-0M
- KILLARK Conduit Body, 26 cu. in. Capacity, C Body C57SA
- L.H. DOTTIE L.H. Dottie 1'' TB Threaded Conduit Body w/ Cover & Gasket, 5PK TB100CG
- CANTEX Conduit Outlet Body, PVC, C, Conduit Outlet Body Hub Size: 3/4" 5133102
- Killark Conduit Bodies & Covers