Killark
Conduit Outlet Body w/Cover, Aluminum, LB
Mfr # OLB-1CG
Zoro # G2042056
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body with Cover
- Hazardous Location Yes
- Hub Size 1/2 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LB
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1.5 to 75 psi, Standard Action (9012GNG4)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 3 in D, 12, 13, Hinged (A404CH)
- TELEMECANIQUE SENSORS Limit switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC (XCKT2118N12)
- FLEX-STRUT Corner Plate, Flat L, 3-Hole (FS-5021 E/G)
- KILLARK Conduit Outlet Body, Iron, LB, 1 In. (LB37)
- KILLARK Conduit Outlet Body, 2 In. (OT-6)
- KILLARK Conduit Body Gasket, 3/4 in. (OLK-2RG)
- KILLARK Conduit Outlet Body, LR, 1 In. (OLR-3)
- KILLARK Conduit Outlet Body, Iron, LR, 1 In. (OLR-3M)
- KILLARK Conduit Body, 153 cu. in Capacity, LB Body (OLB-7M)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, XAT (GRJS100)
- Killark Conduit Bodies & Covers