Shop SOUTHWIRE
See all product information
Create Account
PreFabOhdLantern, Screw In, LED, 20500lm
- Mfr # T90150
- Zoro # G407844860
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Steel Strain Relief Connectors
Standards
ETL Listed
Features
1/2 in Threaded Hub for Southwire Fittings, 50% or 100% Dimmer Setting, Custom Wiring Terminal (Cord-Free), Custom Wiring Terminal Block, Retractable Hanging Clip for Low Profile
Power Source
Corded
IP Rating
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T90150
- Zoro #
- G407844860
- UPC #
- 032886286124
- Country of Origin
- China
- Item
- Overhead Lantern
- Includes
- (2) Steel Strain Relief Connectors
- Standards
- ETL Listed
- Features
- 1/2 in Threaded Hub for Southwire Fittings, 50% or 100% Dimmer Setting, Custom Wiring Terminal (Cord-Free), Custom Wiring Terminal Block, Retractable Hanging Clip for Low Profile
- Power Source
- Corded
- IP Rating
- Not Rated
- Lighting Technology
- LED
- Switch Type
- No Switch
- Brightness Levels
- 20,500 lm
- Includes Bulb
- Yes
- Job Light Type
- Prefab LED Overhead
- Bulb Base Type
- Screw In
- Color Rendering Index
- Not Rated
- Mount Type
- Hook
- Operating Voltage
- 120 to 277V AC
- Hazardous Location Specification
- Not Rated
- Maximum Brightness
- 20,500 lm
- For Location
- Outdoor
- Wattage
- 150 W
- Number of Bulb Fixtures
- 1
- Color Temperature
- 5000K
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
Dimensions
- Overall Depth
- 13.44 in
- Overall Height
- 12.54 in
- Overall Width
- 6.5 in
- Head Diameter
- 12.54 in
- Fits Chest Size
- 1/2 in Threaded Hub for Southwire Fittings, 50% or 100% Dimmer Setting, Custom Wiring Terminal (Cord-Free), Custom Wiring Terminal Block, Retractable Hanging Clip for Low Profile
Description
Overhead Lantern, Bulb Base Type Screw In, Bulb Spacing Not Applicable, Color Temperature 5000K, Head Diameter 12.54 in, IP Rating Not Rated, Lighting Technology LED, Maximum Brightness 20,500 lm, Mount Type Hook, Number of Bulb Fixtures 1, Operating Voltage 120 to 277V AC, Overall Depth 13.44 in, Overall Height 12.54 in, Power Cord Length Not Applicable, String Overall Length Not Applicable, Switch Type No Switch, Wattage 150 W, Color Rendering Index Not Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.