Shop DEWALT

DEWALT 20V LED Work Light, Bonus Battery

  • Mfr # DCL077B/DCB205
  • Zoro # G924936741

product price: 
$
443.99
/ea
Free Shipping & Returns

Key Features

Features
360 Degrees Handle for Multiple Orientation Use, Compact and Lightweight, Natural Daylight Hue, Tripod Mountable- 5/8 in.-11 and 1/4 in.-20
Maximum Height
8 in
Water Penetration Rating
IP54
Maximum Brightness Level
2,000 lm
Run Time
12 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCL077B/DCB205
Zoro #
G924936741
UPC #
-
Country of Origin
Multiple
Item
Work Light Kit
Features
360 Degrees Handle for Multiple Orientation Use, Compact and Lightweight, Natural Daylight Hue, Tripod Mountable- 5/8 in.-11 and 1/4 in.-20
Water Penetration Rating
IP54
Maximum Brightness Level
2,000 lm
Run Time
12 hr
Light Distribution
90 Degrees
Includes
20V MAX* 5Ah Battery
Voltage
20V DC
Battery Chemistry
Li-Ion
Tool Series
20V MAX*
Mount Type
Tripod
Compatible Battery Capacity
5.0 AH
Lamp Type
LED
Maximum Head Rotation Angle
360 Degrees
Number of Light Output Modes
3
Battery Manufacturer Part Number
DCB205
Number of Batteries Included
1
Minimum Brightness Level
500 lm
Battery Capacity
5.0 AH
Light Output Mode
High, Low, Medium
Brightness Level
500 lm, 1,000 lm, 2,000 lm
Product Type
Work Light
Battery Series
20V MAX*
Number of Chargers Included
0
Tool Weight
3 lb
Power Source
Cordless
Battery Platform
20V MAX*
Head Type
Rotating
Includes Battery
Battery Included

Dimensions

Maximum Height
8 in
Overall Width
4 13/16 in
Overall Length
7 7/16 in
Fits Chest Size
360 Degrees Handle for Multiple Orientation Use, Compact and Lightweight, Natural Daylight Hue, Tripod Mountable- 5/8 in.-11 and 1/4 in.-20
Length
7 7/16 in

Description

Work Light Kit, Battery Platform 20V MAX*, Light Output Mode High, Low, Medium, Brightness Level 500 lm, 1,000 lm, 2,000 lm, Maximum Brightness Level 2,000 lm, Minimum Brightness Level 500 lm, Mount Type Tripod, Maximum Height 8 in, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 360 Degrees , Battery Capacity 5.0 AH, Run Time 12 hr, Voltage 20V DC, Charging Capability Not Applicable, Compatible Battery Capacity 5.0 AH

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.