Shop VIEGA

Strt, SS, FTG 2 in, Press-fit 1 in

  • Mfr # 91165

  • Zoro # G407868453


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducer
Fitting Material
Stainless Steel
Standards
ASTM, FM, UL Listed
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Material Grade
316
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
91165
Zoro #
G407868453
UPC #
691514911656
Country of Origin
Germany

Dimensions

Fitting Side B Pipe Size
1 in
Fitting Side A Pipe Size
2 in
Overall Length
4 1/2 in
Fitting Side A Tube Outer Diameter
2 in
Fitting Side B Tube Outer Diameter
1 in
Fitting Side 2 Tube Outer Diameter
1 in
Fitting Side 1 Pipe Size
2 in
Fitting Side 2 Pipe Size
1 in

Details

Item
Crimp Fitting
Specific Fitting Shape
Reducer
Fitting Material
Stainless Steel
Standards
ASTM, FM, UL Listed
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Material Grade
316
Fitting Side A Connection Type
FTG
Compatible Tube Material
Stainless Steel
Application
Climate Control, Industrial, Marine
Thread Sealant Type
FKM
Fitting Side B Connection Type
Press-Fit
O-Ring Material
FKM
Maximum Operating Temperature
250 Degrees F
Finish/Coating
Zinc Nickel
Maximum Operating Pressure
200
Fitting Side 2 Connection Type
Press-fit
Fitting Side 1 Connection Type
FTG
Fitting Shape
Straight
Finish
Zinc Nickel-Plated
For Media Type
Compressed Air, Gases
Connector Type
Reducer
Operating Temperature - Maximum
250 Degrees F

Description

Crimp Fitting, Application Climate Control, Industrial, Marine, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Stainless Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 1 in, Material Grade 316, O-Ring Material FKM, Specific Fitting Shape Reducer, Finish/Coating Zinc Nickel, Fitting Side A Tube Outer Diameter 2 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.