Softies Disposable Foam Corded Earplugs, Bullet Shape, 33 dB, Orange, 100 PK
Mfr # 6650
Zoro # G407963738
product price: $43.19
/pk 100, $0.43/eaKey Features
Noise Reduction Rating
33 dB
Earplug Color
Orange
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Bullet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6650
Zoro #
G407963738
UPC #
092311665009
Country of Origin
United States
Dimensions
Earplug Size
Universal
Details
Item
Corded Earplugs
Noise Reduction Rating
33 dB
Earplug Color
Orange
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Bullet
Earplug Material
Foam
Pairs Per Package
100
Series
Softies
Insertion Method
Roll-Down
Cord Color
Orange
Standards
ANSI S3.19-1974
Includes
Cord
Earplug Packaging
Bulk Box
Metal Detectable
No
Noise Reduction Rating NRR
33 dB
Earplug Pair Pack Type
Loose
Electrically Insulated
No
Description
Corded Earplugs, Noise Reduction Rating 33 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Corded, Earplug Size Universal, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Loose, Electrically Insulated No, Band Color Orange, Includes Cord, Series Softies, Cord Color Orange, Standards ANSI S3.19-1974, Pairs per Package 100, Refill Type Not Applicable, Earplug Color Orange, Metal Detectable No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.