Shop HAYWARD FLOW CONTROL

Manual 3-Way Ball Valve, 4", PVC

  • Mfr # TW1400TE
  • Zoro # G407964049

product price: 
$
1,771.99
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TW1400TE
Zoro #
G407964049
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
4 in
Overall Length
18.88 in
Outlet Connection Size - Side 2
4 in
Handle Height
8.02 in
Handle Length
10.5 in
Inlet Connection Height
10.44 in
Outlet Connection Size - Side 1
4 in
Nominal Valve Size
4 in
Connection Size - Side 1
4 in
Inlet Connection Size
4 in
Wire Rope Length
18.88 in
Length
18.88 in

Details

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Threaded
Item
Manual Three-Way Ball Valve
Stem Material
PVC
Compliance
ANSI, ASTM D1784
Stem Type
Blowout Resistant
Handle Type
Tee
Handle Material
PVC
Max. Pressure
150 PSI
Body Material
PVC
Seal Material
EPDM
Features
Double O-Ring Stem Seal, Easily Actuated, Position Indicator
Seat Material
PTFE
Standards
ASTM D1784
Handle - Locking
Non-Locking
Coefficient of Volume (Cv)
450
Color - Valve Handle
Orange
Outlet Connection Type - Side 2
True-Union NPT
Vented Ball Valve
Non-Vented
Outlet Connection Gender - Side 2
Female
Outlet Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
Flow Pattern
T Flow
Included Mounting
Actuator Mounting Pad
Inlet Connection Entry
Side
Outlet Connection Type - Side 1
True-Union NPT
Operating Temperature - Minimum
34 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
70 Degrees F
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
Not Rated
Valve Series
TW
Connection Gender - Side 1
Female
Connection Type - Side 1
True-Union NPT
Maximum Pressure - Operating
150 psi
Valve Construction
Three-Piece
Inlet Connection Gender
Female
Inlet Connection Type
True-Union NPT
Manufacturer Warranty
3 yr

Description

Manual Three-Way Ball Valve, Body Material PVC, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 4 in, Inlet Connection Size 4 in, Inlet Connection Gender Female, Inlet Connection Type True-Union NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 4 in, Outlet Connection Gender - Side 1 Female, Handle Material PVC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.