Shop K-FLEX USA

Pipe Insulation Tube W/ Slit. Adhesive & Flap, 1 in x 6 ft L, 1 in Thick, Buna-N Rubber/PVC

  • Mfr # 6RXLO100138
  • Zoro # G1808217

product price: 
$
18.69
/ea

Key Features

Wall Thickness
1 in
Length
6 ft.
For Iron Pipe Size
1"
Material
NBR/PVC Based Elastomeric
For Tube O.D.
1-3/8"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6RXLO100138
Zoro #
G1808217
UPC #
-
Country of Origin
Mexico
Material
NBR/PVC Based Elastomeric
For Tube O.D.
1-3/8"
Item
Pipe Insulation
Color
Black
Insulation Temp. Range
-70 Degrees F to 220 Degrees F
Pipe Insulation Item
Pipe Insulation
Insulation Type
Elastomeric
Insulation Approx. R Value
7.3
Temp. Range
-70 Degrees to 220 Degrees F
Insulation Nominal I.D.
1 3/8 in
Approx. K Value
0.23
Approx. R Value
7.3
Insulation Body Material
NBR/PVC
Insulation Approx. K Value
0.23
Features
Foam Material Comes with a Pressure-Sensitive Adhesive on the Seam
Flexibility
Flexible
Smoke Developed Index
143
Plenum Rating
Plenum Rated
Foam Cell Type
Closed
For Piping System
Chilled Water, Hot Water, Liquid, Refrigeration, Solar Thermal
Tube Style
Slit
Installation Style
Slit with Adhesive and Flap
R Value
7.3
Flame Spread Index
118
Outdoor Weather Protection
Acrylic Adhesive
K Value
0.23 BTU
Form
Tube
Minimum Operating Temperature
-70 Degrees F
Facing Material
Unfaced
Maximum Operating Temperature
220 Degrees F
Shell Material
NBR/PVC Based Elastomeric
Jacket Material
Unfaced
Resistance Properties
Moisture-Resistant, Mold/Mildew-Resistant
Standards
ASTM C411, ASTM C534 Type 1, ASTM D1056-00-2C1, ASTM E84, CAN/ULC S-102-M88, FMRC 2006, MIL-P-15280, New York City MEA 186-86-M Vol. IV, NFPA 255, NFPA 90A Sect 2.3.3, NFPA No 101 Class A, UL 181 11.0/16.0, UL 723, UL 94-5V, USDA

Dimensions

Wall Thickness
1 in
Length
6 ft.
For Iron Pipe Size
1"
Fits Pipe Size - Pipe Insulation
1 in
Fits Tube Size
1 3/8 in
Wall Thickness - Insulation
1 in
Insulation Length
6 ft
Fits Pipe Size
1 in
For Pipe Size
1 in
For Copper Tube Size
1 3/8 in
Overall Length
6 ft
Inside Diameter
1 3/8 in

Description

Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Slit with Adhesive and Flap, Inside Diameter 1 3/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -70 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 7.3, Form Tube, For Copper Tube Size 1 3/8 in, For Pipe Size 1 in, Flame Spread Index 118, Smoke Developed Index 143, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.