Manual 3-Way Ball Valve, 2 1/2", CPVC

  • Mfr # TW2250S
  • Zoro # G407964056
product price: 
$
1,561.99
/ea
Free Shipping & Returns

Key Features

Ball Material
CPVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TW2250S
Zoro #
G407964056
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 1/2 in
Overall Length
15.92 in
Handle Height
7.02 in
Nominal Valve Size
2 1/2 in
Outlet Connection Size - Side 1
2 1/2 in
Outlet Connection Size - Side 2
2 1/2 in
Inlet Connection Height
8.68 in
Handle Length
10.5 in
Connection Size - Side 1
2 1/2 in
Inlet Connection Size
2 1/2 in
Wire Rope Length
15.92 in
Length
15.92 in

Details

Ball Material
CPVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Socket
Item
Manual Three-Way Ball Valve
Stem Type
Blowout Resistant
Compliance
ANSI, ASTM D1784
Stem Material
CPVC
Body Material
CPVC
Seat Material
PTFE
Seal Material
FKM
Handle Material
PVC
Features
Double O-Ring Stem Seal, Easily Actuated, Position Indicator
Handle Type
Tee
Max. Pressure
150 PSI
Standards
ASTM D1784
Coefficient of Volume (Cv)
190
Outlet Connection Type - Side 2
True-Union Socket
Included Mounting
Actuator Mounting Pad
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
34 Degrees F
Flow Pattern
T Flow
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
70 Degrees F
Color - Valve Handle
Orange
Maximum Pressure - Steam
Not Rated
Vented Ball Valve
Non-Vented
Outlet Connection Gender - Side 1
Female
Inlet Connection Entry
Side
Outlet Connection Type - Side 1
True-Union Socket
Handle - Locking
Non-Locking
Outlet Connection Gender - Side 2
Female
Valve Series
TW
Connection Type - Side 1
True-Union Socket
Connection Gender - Side 1
Female
Maximum Pressure - Operating
150 psi
Inlet Connection Type
True-Union Socket
Manufacturer Warranty
3 yr
Inlet Connection Gender
Female
Valve Construction
Three-Piece

Description

Manual Three-Way Ball Valve, Body Material CPVC, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 2 1/2 in, Inlet Connection Size 2 1/2 in, Inlet Connection Gender Female, Inlet Connection Type True-Union Socket, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 2 1/2 in, Outlet Connection Gender - Side 1 Female

Restrictions

Ratings & reviews