Actuated CPVC TBH Ball Valve w/FPM Seals
Mfr # HRSTBH207STV
Zoro # G407967330
product price: $1,037.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
3/4 in
Body Material
CPVC
Standards
ASTM D1784, CSA, NSF 372
Stem Material
CPVC
Connection Type
Socket x Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HRSTBH207STV
Zoro #
G407967330
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
3/4 in
Overall Length
4.79 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Description
Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 3/4 in, Maximum Pressure - Operating 250 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 120V AC, Fail Safe Position Fail Last, IP Rating IP67, Actuator Cycle Time - 90 Degrees 9 sec, Valve Construction Three-Piece, Actuator Features Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection, Connection Gender - Side 1 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.