Wood Screw, Coarse Thread Pocket Hole, Self-Drilling, Blue-Kote Carbon Steel Pocket Hole Screw Head (Discontinued)
- Mfr # SML-C2B-250
- Zoro # G4081393
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SML-C2B-250
Zoro #
G4081393
UPC #
787721754237
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
#2
Head Height
0.125"
Length
2"
Head Dia.
0.375"
Size
#8
Details
System of Measurement
Inch
Head Type
Pocket Hole Screw
Material
Carbon Steel
Finish
Blue-Kote
Item
Wood Screw, Coarse Thread Pocket Hole, Self-Drilling
Head Angle (Deg.)
0
Drive Type
square
Description
Wood Screw, Coarse Thread Pocket Hole, Self-Drilling, Finish Blue-Kote, Material Carbon Steel, Head Height 0.125 in, System of Measurement Inch, Head Type Pocket Hole Screw, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.