Backflow Preventer, 2 in, FNPT

  • Mfr # 2-975XL2SAG

  • Zoro # G408230082


product price:  $2,804.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Temp. Range
Up to 180 Degrees F
Width
6 1/4 in
Connection
FNPT
Length
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-975XL2SAG
Zoro #
G408230082
UPC #
612052106267
Country of Origin
United States

Dimensions

Width
6 1/4 in
Length
18 1/2 in
Height
8 1/2 in
Overall Height
11.75 in
Size
2 in
Check Valve Length
11 in
Connection Size - Side 1
2 in
Overall Length
26.5 in
Overall Width
6.25 in
Nominal Valve Size
2 in
Connection Size - Side 2
2 in

Details

Item
Backflow Preventer
Body Material
Bronze
Temp. Range
Up to 180 Degrees F
Connection
FNPT
Standards
Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California, ASSE, AWWA, CSA, cUPC Listed, NSF/ANSI 61, Safe Drinking Water Act Compliant
Compliance
Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE, CSA, cUPC, NSF/ANSI 61
Includes
Bronze Y Type Strainer
Spring Material
Stainless Steel
Max. Pressure
175 psi
Flow
225 gpm
Max. Temp.
180 Degrees F
Features
Short Lay Length Eases Replacement and Repair Time, Trusted and Recognized Favorite by Installers Worldwide, Wye Pattern Design Provides Separate Access to Checks and Relief Valve for Reduced Labor Costs
Connection Gender - Side 2
Female
Includes Strainer
Strainer Included
Maximum Pressure - Operating
175 psi
Operating Temperature - Minimum
33 Degrees F
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Operating Temperature - Maximum
180 Degrees F
Hazard Protection Level
High Health Hazard
Mounting Orientation
Horizontal
Connection Gender - Side 1
Female
Connection Type - Side 2
NPTF
Connection Type - Side 1
NPTF
Includes Freeze Sensor
No Freeze Sensor
For Media
Water
Handle Material
Stainless Steel
Shut-Off Valve Included
Ball Valve
Valve Series
975XL2

Description

Backflow Preventer,2 in,FNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.