Zoro Homepage

Check Valve, 10.51 in Overall L

  • Mfr # 4371002730

  • Zoro # G408258918


product price: $1,128.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Flanged X Flanged
Body Material
CF8M Stainless Steel
Application - Valves
Non Corrosives, Oil, Pipeline, Steam, Water
Length
10 33/64 in
Cracking Pressure
0.03 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371002730
Zoro #
G408258918
UPC #
-
Country of Origin
China

Dimensions

Length
10 33/64 in
Overall Length
10.51 in
Pipe or Tube Size
2 in
Nominal Valve Size
2 in
Height - Cap to Inlet Center
5 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Swing, Body Material - Valves Stainless Steel, Pipe or Tube Size 2 in, Connection Type Flanged X Flanged, Cracking Pressure 0.03 psi, Max. Temp. - Valves 500 Degrees F, Max. Water Pressure - Valves 480 psi, Seat Material Metal, Application - Valves Non Corrosives, Oil, Pipeline, Steam, Water, Length 10 33/64 in, Cap to Inlet Center 5 in, Hex Size Not Applicable, Standards ASME B16.34

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.