Motor Cable, 2 AWG, Black, PVC, 1000 V

  • Mfr # CF30-350-04

  • Zoro # G408259458


product price:  $52.19
/ea

Key Features

Number of Conductors
4
Length
Order by the Foot
Voltage
1,000 V
Jacket Color
Black
Shielding
Unshielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF30-350-04
Zoro #
G408259458
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Conductor Size
2 AWG
Minimum Bend Radius Factor - E-Chain
7.5 x OD
Outside Diameter
1.12 in
Minimum Bend Radius Factor - Fixed
4 x OD
Minimum Bend Radius Factor - Flexible
6 x OD
Nominal Outside Diameter
1.12 in

Details

Item
Motor Cable
Number of Conductors
4
Voltage
1,000 V
Jacket Color
Black
Shielding
Unshielded
Jacket Material
PVC
Standards
CE 2014/35/EU, CEI 20-35, CF27.07.05.02.01.D ISO Class 1 (Outer Jacket Material), CSA, CTP C-DE.PB49.B.00420, EAC TC RU C DE.ME77.B.01255, IPA 14644-1, 2011/65/EU (RoHS Compliant-II), UL Listed
Maximum Velocity - Unsupported
33 fps
Maximum Acceleration
262.5 m/sq sec
Resistance Properties
Oil and Grease Resistant, UV/Sunlight Resistant
Minimum Operating Temperature - Fixed
5 Degrees F
Conductor Color Code
Black/White, Green/Yellow
Minimum Operating Temperature - Flexible
23 Degrees F
Includes Ground
Yes
Cable Series
CF30
Maximum Operating Temperature
158 Degrees F
Maximum Velocity - Supported
16 fps
Product Type
Motor Cable
Series
Chainflex
Conductor Configuration
Single

Description

Motor Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Configuration Single, Conductor Size 2 AWG, Includes Ground Yes, Jacket Color Black, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.