Data Cable, 22 AWG, Gray, PVC, 300 V

  • Mfr # CF240-03-04

  • Zoro # G408259496


product price:  $3.44
/ea
Sold in multiples of 4 for $13.76

Key Features

Number of Conductors
4
Length
Order by the Foot
Voltage
300 V
Jacket Color
Gray
Shielding
Shielded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF240-03-04
Zoro #
G408259496
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Conductor Size
22 AWG
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Fixed
5 x OD
Outside Diameter
0.24 in
Minimum Bend Radius Factor - E-Chain
10 x OD
Minimum Bend Radius Factor - Flexible
8 x OD
Nominal Outside Diameter
0.24 in

Details

Item
Data Cable
Number of Conductors
4
Voltage
300 V
Jacket Color
Gray
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PVC
Standards
2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CF240.02.24 ISO Class 1 (Outer Jacket Material), CTP C-DE.PB49.B.00416, DIN EN 50363-4-1, EAC TC RU C-DE. ME77.B.01254, FT-1, IEC 60332-1-2, IPA 14644-1, NFPA 79-2012 Chapter 12.9, PV 3.10.7 Status 1992, VW-1
Maximum Velocity - Unsupported
10 fps
Maximum Velocity - Supported
7 fps
Cable Series
CF240
Minimum Operating Temperature - Fixed
5 Degrees F
Product Type
Data Cable
Maximum Operating Temperature
158 Degrees F
Maximum Acceleration
65.6 m/sq sec
Minimum Operating Temperature - Flexible
23 Degrees F
Conductor Color Code
In Accordance with DIN 47100
Resistance Properties
Flame Retardant, Oil and Grease Resistant
Conductor Configuration
Single
Series
Chainflex
Includes Ground
No

Description

Data Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Configuration Single, Conductor Material Copper, Conductor Size 22 AWG, Includes Ground No, Jacket Color Gray, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 5 x OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.