Shop CHAINFLEX
See all product information
Servo Motor Cable, Orange, PVC, 1,000 V, Order by the Foot
Mfr # CF220ULH100074
Zoro # G408259816
product price:Â $9.39
/eaKey Features
Length
Order by the Foot
Voltage
1,000 V
Jacket Color
Orange
Shielding
Shielded
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CF220ULH100074
Zoro #
G408259816
UPC #
-
Country of Origin
Germany
Dimensions
Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - E-Chain
10 x OD
Minimum Bend Radius Factor - Flexible
8 x OD
Minimum Bend Radius Factor - Fixed
5 x OD
Outside Diameter
0.47 in
Nominal Outside Diameter
0.47 in
Description
Servo Motor Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Grouping (4)18 AWG/Shielded Twisted Pair AWG 22/ Shielded Twisted Pair AWG 22, Conductor Material Copper, Includes Ground Yes, Jacket Color Orange, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 164.1 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 6.56 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 10 x OD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.