Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # M7-29-483

  • Zoro # G408260607


product price:  $93.99
/ea
Free Shipping & Returns

Key Features

Application
Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-29-483
Zoro #
G408260607
UPC #
888434589878
Country of Origin
Mexico

Dimensions

Label Thickness
0.004 in
Label Height
1/2 in
Label Width
1 1/2 in
Roll Width
1 1/2 in

Details

Item
Label
Application
Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Based Based
Indoor/Outdoor Usage
Indoor
Labels per Roll
500
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Includes
Roll of 500 Labels
Material Properties
Aggressive Adhesive, Heat Resistant, Low Temperature
Recommended Ribbon
M7-R6000
Labels per Row
1
Minimum Service Temperature
-40 Degrees F
Inkjet Printable
No
Secondary Label Included
No
Preprinted Text
No Legend
For Print Method
Thermal-Transfer
Preprinted Images
None
Label Shape
Rectangle
Compatible Mfr Part Number
BMP71, M710
Maximum Service Temperature
248 Degrees F
Adhesive Material
Rubber Based
Material Series
B-483A

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 500, Printer Series Compatibility BMP71, M710, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Halogen-Free, Material Series B-483A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.