Valve Repair Kit
Mfr # 51-BVP-RPRKT-4.0-V
Zoro # G408273935
product price: $461.99
/ea
Free Shipping & Returns
Key Features
Includes
(1) Viton Seat, (2) Bushings
Material of Construction
Viton (Seat)
Size
4 in
Type
Butterfly Valve
Material
Viton (Seat)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51-BVP-RPRKT-4.0-V
Zoro #
G408273935
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
4 in
Details
Item
VALVE REPAIR KIT
Includes
(1) Viton Seat, (2) Bushings
Material of Construction
Viton (Seat)
Type
Butterfly Valve
Material
Viton (Seat)
Description
VALVE REPAIR KIT, Includes (1) Viton Seat, (2) Bushings, Material Viton (Seat)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.