Sink lavatory 1875 in x 1875 in x 7 in Round Shape White Acrylic ABS

  • Mfr # 1800-2 P1

  • Zoro # G408280094


product price:  $57.99
/ea

Key Features

Body Material
Acrlyic ABS
Color
White
Overall Length
18.75 in
Overall Width
18.75 in
Overall Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1800-2 P1
Zoro #
G408280094
UPC #
850033844757
Country of Origin
United States

Dimensions

Overall Length
18.75 in
Overall Width
18.75 in
Overall Height
7 in

Details

Item
Sink
Body Material
Acrlyic ABS
Color
White

Description

OVAL SHAPE ABSACRYLIC WHITE SINK Classic white sink suits any background color, Ideal for RVs and compact washrooms, bars, clinics, farmhouse, laundry room ABS Self Rimming DropIn Bathroom Sink without Overflow EASY TO INSTALL Dropin Sink Bowl is very easy to installMade of Hard, scratchresistant patented material Fits one faucet Includes 6 Screws and L Bracket for wall mount or Table top DIMENSIONS White Oval Sink size is 20 x 17 x 75 comes with 6 screws and L brackets for mounting Easy to assemble and install with clear illustrated stepbystep instructions HIGHQUALITY ABSACRYLIC Made of Hard, scratchresistant patented material using recycled, high impact, and Heavy gauge ABSACRYLIC Environmentally Friendly, Meets requirements of Southern Building Code Rust and stain resistant for your dirtiest jobs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.