Exhaust Fan, 24 In, 115/230V

  • Mfr # 10D979

  • Zoro # G4083283


product price:  $671.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Blade Dia.
24 in
CFM @ 0.000-In. SP
5,300 cfm
Phase
1
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10D979
Zoro #
G4083283
UPC #
190735109045
Country of Origin
China

Dimensions

Blade Dia.
24 in
Dimension D (In.)
24 1/2 in
Dimension C (In.)
4 7/8 in
Height (In.)
28 in
Max. Depth (In.)
12 7/8 in
Width (In.)
28 in
Dimension B (In.)
8 in
Dimension A (In.)
28 in
Flange Width (In.)
1 in
Venturi Depth (In.)
3 3/8 in
Overall Height
28 in
Overall Width
28 in
Flange Width
1 in
Blade Diameter
24 in
Overall Depth
12 7/8 in
Duct Diameter
24 1/2 in
Venturi Depth
3 1/2 in

Details

CFM @ 0.000-In. SP
5,300 cfm
Phase
1
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Aluminum
Voltage
115/230
Number of Speeds
1
Sones @ 0.000-In. SP @ 5 Ft.
19.1
Number of Blades
3
Item
Exhaust Fan
Bearing Type
Ball
Max. Ambient Temp. (F)
104 Degrees F
Aluminum Wall Shutter No.
3C308
Fan Voltage
115/230V AC
CFM @ 0.375-In. SP
3,286 cfm
Mounting Position
Vertical or Horizontal
Propeller Material
Aluminum
Exhaust/Supply Fan Motor HP
1/2 hp
Sones @ 0.125-In. SP @ 5 Ft.
22.2
Hz
60
Intake Guard No.
1WBU3
Frame Finish
Galvanized
CFM @ 0.125-In. SP
4,791 cfm
Drive Package Included
No
Speed Control
No
Full Load Amps
5.4/2.8
Motor RPM
1,076 RPM
Motor Insulation
Class B
Watts
373 W
Galvanized Wall Shutter No.
1C746
Agency Compliance
UL and cUL Listed, AMCA
Exhaust/Supply Fan Item
Exhaust Fan
Type
Commercial Direct Drive
CFM @ 0.250-In. SP
4,198 cfm
Frame Material
Steel
For Use With
General Ventilation Applications
Fiberglass Wall Shutter No.
5C215
Standards
AMCA, UL and cUL Listed
Exhaust Airflow @ 0.000 in SP
5,300 cfm
Includes Motor
Yes
Motor Speed
1,076 RPM
Includes Dehumidistat
No
Duct Shape
Round
Electrical Connection
Hardwired
Mounting Orientation
Horizontal, Vertical
Nameplate Voltage
115/230V AC
Maximum Ambient Operating Temperature
104 Degrees F
Assembled
Assembled
Wattage
475 W, 478 W
Guard Type
None
Exhaust Airflow @ 0.125 in SP
4,791 cfm
Method of Construction
Stamped
Maximum Noise Level
19.1 sones
Exhaust Airflow @ 0.375 in SP
3,286 cfm
Speed Controllable
No
Vent Design
Ductless
Ventilation Type
Exhaust
Noise Level @ 0.125 in SP @ 5 ft
22 sones
Fan Style
Panel
Exhaust Airflow @ 0.100 in SP
4,791 cfm
Noise Level @ 0.000 in SP @ 5 ft
19.1 sones
Exhaust Airflow @ 0.250 in SP
4,198 cfm
Motor Horsepower
1/2 hp
Drive Type
Direct Drive

Description

Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter 24 1/2 in, Exhaust Airflow @ 0.000 in SP 5,300 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Type None, Includes Dehumidistat No, Maximum Noise Level 19.1 sones

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.