Manual 2-Way Ball Valve, NPT, Polypro

  • Mfr # LV050MTV

  • Zoro # G408446520


product price:  $21.65
/ea

Key Features

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LV050MTV
Zoro #
G408446520
UPC #
0791206072358
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
2.81 in
Connection Size - Side 1
1/2 in
Handle Height
1.31 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in

Details

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Corrosive Chemicals, Water
Connection Type
FNPT x MNPT
Item
Manual Two-Way Ball Valve
Stem Type
Not Available
Max. Pressure
300 PSI
Stem Material
Polypropylene
Handle Type
Lever
Body Material
Polypropylene
Seal Material
FKM
Handle Material
Polypropylene
Seat Material
PTFE
Handle - Locking
Non-Locking
Connection Type - Side 1
NPT
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 1
Male
Color - Valve Handle
Yellow
Vacuum Service Rating
Not Available
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
150 Degrees F
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
Not Available
Vented Ball Valve
Non-Vented
Connection Type - Side 2
NPT
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 2
Female

Description

Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Full Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.