Smoke Detector Tester, 2 1/2 oz Spray, Operating Temp Min 56 Degrees F, Max 120 Degrees F

  • Mfr # 25S

  • Zoro # G4086153


product price:  $19.29
/ea

Key Features

Maximum Operating Temperature
120 Degrees F
Features
Designed and Suitable for Testing Smoke Detector Function Per NFPA 72 Chapter 14 and When used as Directed, Our Formula Simulates the Entire Range of Fire Conditions, Giving You Confidence to Know Your Fire Alarm System Will Respond Promptly to All Fire Conditions, SmokeCheck(R) Tests Both Photoelectric and Ionization Smoke Detectors to Ensure Circuitry, Alarm and Power is Functioning and They are Actively Sampling the Air for any Hint of a Fire., This Smoke Detector Tester is 100% EPA Compliant and Environmentally Friendly
Standards
NFPA, OSHA, UL
Interconnection Capability
None
For Use With
Both Open and Enclosed Delivery Versa-Tools(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25S
Zoro #
G4086153
UPC #
752595000025
Country of Origin
United States

Dimensions

Container Size
2.5 oz

Details

Item
Smoke Detector Tester
Maximum Operating Temperature
120 Degrees F
Features
Designed and Suitable for Testing Smoke Detector Function Per NFPA 72 Chapter 14 and When used as Directed, Our Formula Simulates the Entire Range of Fire Conditions, Giving You Confidence to Know Your Fire Alarm System Will Respond Promptly to All Fire Conditions, SmokeCheck(R) Tests Both Photoelectric and Ionization Smoke Detectors to Ensure Circuitry, Alarm and Power is Functioning and They are Actively Sampling the Air for any Hint of a Fire., This Smoke Detector Tester is 100% EPA Compliant and Environmentally Friendly
Standards
NFPA, OSHA, UL
Interconnection Capability
None
For Use With
Both Open and Enclosed Delivery Versa-Tools(R)
Operating Temp.
56 Degrees to 120 Degrees F
Minimum Operating Temperature
56 Degrees F
Products By Industry
Electrical

Description

Smoke Detector Tester, 2.5 oz. Aerosol

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.