Sani-Hands ALC Disinfectant Hand Wipe, 6 x 7-1/2"., 135 Wipes

  • Mfr # P13472

  • Zoro # G4086914


product price:  $8.69
/ea

Key Features

Packaging Type
Canister
Requires Dispenser
No
Hygiene Series
None
Hygiene Properties
Antimicrobial
Sheet Size
6 in x 7-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P13472
Zoro #
G4086914
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
6 in x 7-1/2 in
Wipe Width
5.5 in
Wipe Length
8.4 in

Details

Item
Hand Sanitizer Wipes
Packaging Type
Canister
Requires Dispenser
No
Hygiene Series
None
Hygiene Properties
Antimicrobial
Wipes per Container
135
Color
White
Hygiene Form
Wipes
Container Type
Canister
Standards
FDA Food Code Compliant, OSHA
Fragrance
Alcohol
Formula
Ethyl Alcohol
Product Type
Hand Sanitizer Wipes
Form
Wipes
Flushable
No
NSF Rating
Not Rated
Series
None

Description

Hand Sanitizer Wipes, Container Type Canister, Flushable No, Form Wipes, Formula Ethyl Alcohol, Fragrance Alcohol, Hygiene Properties Antimicrobial, NSF Rating Not Rated, Series None, Standards FDA Food Code Compliant, OSHA, Wipe Length 8.4 in, Wipe Width 5.5 in, Wipes per Container 135, Product Type Hand Sanitizer Wipes, Color White, Requires Dispenser No, Grainger Dispenser Part Number Not Applicable, Manufacturer Dispenser Part Number Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.