Solenoid Valve, 2-Way, 2-Position, Normally Open, 1-1/2 in Pipe Size, 12V DC, High Flow, Brass, NBR

  • Mfr # 8210G032LF 12/DC

  • Zoro # G409000318


product price:  $936.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
1-1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8210G032LF 12/DC
Zoro #
G409000318
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1-1/2 in
Orifice Diameter
1-1/4 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
12V DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 125 psi Light Oil, 150 psi Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Coil Enclosure
Watertight
Electrical Connections
1/2 in Conduit Hub
Body Material
Brass
Standards
UL Listed
Operating Pressure Differential Light Oil - Minimum
5 psi
Operating Pressure Differential Water - Maximum
150 psi
Ambient Temperature - Maximum
140 Degrees F
Coefficient of Volume (Cv)
22.5
Operating Pressure Differential Water - Minimum
5 psi
Response Time
1 sec
Environmental Rating
Indoor, Outdoor
Includes Coil
Yes
Operating Pressure Differential Light Oil - Maximum
125 psi
Valve Positions
2-Position
Includes Seal
Yes
Thread Type
NPT
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Fluid Temperature - Maximum
180 Degrees F
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Steam - Maximum
Not Rated
Wattage
16.1 W
Mounting Orientation
Vertical

Description

The ASCO 8210G032LF 12/DC is a pilot operated, high flow solenoid valve designed to control the passage of air, inert gases, light oil, and water. It features a normally open, 2-position configuration with a 1-1/4 inch orifice diameter and a 1-1/2 inch nominal pipe size. Intended for use with air, inert gases, light oil, and water within the specified operating pressure differentials and temperature limits (see Operating Pressure Differential and Fluid Temperature Maximum). Vertical mounting is supported; coil enclosure is watertight for indoor and outdoor use.

Key Features:

  • Body Material: Brass
  • Operating Pressure Differential: 5 to 350 psi for air/inert gas, 5 to 125 psi for light oil, 5 to 150 psi for water
  • Fluid Temperature Maximum: 180°F
  • Ambient Temperature Range: 14°F to 140°F
  • Electrical Connections: 1/2 in Conduit Hub
  • Coil Included: Yes
  • Seal Material: NBR
  • Valve Type: High Flow
  • Valve Ways: 2-Way
  • Response Time: 1 second
  • Includes Seal: Yes
  • Inlet/Outlet Connection Type: NPTF with NPT thread type
  • Environmental Rating: Indoor, Outdoor
  • NEMA Enclosure Rating: 1, 2, 3, 3S, 4, 4X
  • Voltage: 12V DC
  • Wattage: 16.1 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.