Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, 100V to 240V AC/DC, High Flow

  • Mfr # SU8210P095 100-240

  • Zoro # G409000356


product price:  $310.99
/ea
Free Shipping & Returns

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU8210P095 100-240
Zoro #
G409000356
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in
Orifice Diameter
3/4 in

Details

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
100V to 240V AC/DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 150 psi Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Water
Item
Solenoid Valve
Body Material
Brass
Electrical Connections
DIN w/1/2" Conduit Hub
Coil Enclosure
Conduit Hub
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Standards
UL Listed
Coil Insulation Class
H
Operating Pressure Differential Water - Maximum
150 psi
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Light Oil - Maximum
Not Rated
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Coefficient of Volume (Cv)
5
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Water - Minimum
0 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Ambient Temperature - Minimum
14 Degrees F
Ambient Temperature - Maximum
140 Degrees F
Thread Type
BSPP, NPT
Includes Coil
Yes
Mounting Orientation
Vertical
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Response Time
1 sec
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Frequency
60 Hz
Wattage
1.5 W

Description

The ASCO SU8210P095 100-240 Solenoid Valve is a pilot-operated, normally closed valve designed for a 1-second response time. Constructed with a brass body and equipped with an included coil featuring class H insulation, it supports operation within an ambient temperature range of 14°F to 140°F. This 2-way valve; orifice diameter 3/4 in and nominal pipe size of 3/4 inch. The valve operates with a voltage range of 100V to 240V AC/DC at 60 Hz frequency and includes DIN electrical connections with a 1/2 inch conduit hub for wiring.

Key Features:

  • Valve Type: High Flow, Pilot Operated, Normally Closed
  • Body Material: Brass
  • Valve Ways: 2-Way
  • Nominal Pipe Size and Orifice Diameter: 3/4 in
  • Operating Pressure Differential: Maximum 350 psi (Air/Inert Gas), 150 psi (Water); Minimum 0 psi
  • Fluid Temperature Maximum: 180°F
  • Media Compatibility: Air, Aggressive Gases, Aggressive Liquids, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
  • Electrical: 100V to 240V AC/DC, 60 Hz frequency, 1.5 W wattage, Coil Insulation Class H
  • Coil Enclosure: Conduit Hub
  • Electrical Connections: DIN with 1/2 in Conduit Hub
  • Seal Material: NBR
  • Mounting Orientation: Vertical
  • Response Time: 1 sec
  • Environmental Rating: Corrosive, Hazardous, Indoor, Outdoor
  • Standards: UL Listed

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.