Solenoid Valve, 2-Way, 2-Position, Normally Open, 1/2 in Pipe Size, 24V to 120V AC/DC, High Flow

  • Mfr # 8210P034LF 24-120

  • Zoro # G409000479


product price:  $425.10
/ea
Free Shipping & Returns

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210P034LF 24-120
Zoro #
G409000479
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Orifice Diameter
5/8 in

Details

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V to 120V AC/DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 125 psi Light Oil, 150 psi Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Insulation Class
F
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Electrical Connections
1/2 in Conduit Hub
Standards
UL Listed
Body Material
Brass
Coil Enclosure
Watertight
Operating Pressure Differential Steam - Maximum
Not Rated
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Water - Maximum
150 psi
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Light Oil - Minimum
0 psi
Coefficient of Volume (Cv)
4
Operating Pressure Differential Hot Water - Maximum
Not Rated
Thread Type
BSPP, NPT
Frequency
60 Hz
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Operating Pressure Differential Light Oil - Maximum
125 psi
Operating Pressure Differential Water - Minimum
0 psi
Wattage
1.5 W
Valve Positions
2-Position
Mounting Orientation
Vertical
Response Time
1 sec
Includes Coil
Yes
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi

Description

The ASCO 8210P034LF 24-120 is a pilot-operated, 2-way high flow solenoid valve designed to control the passage of liquids or gases through an automated flow path. Its valve body is constructed of brass and features a nominal pipe size of 1/2 inch with NPT inlet and outlet connections. This valve is supplied with a coil rated for 24V to 120V AC/DC operation at 60 Hz frequency and includes the coil as part of the product.

Key Features:

  • Valve Type: High Flow, 2-Way, 2-Position, Normally Open
  • Material: Brass valve body with NBR seal material
  • Connections: 1/2 inch NPT inlet and outlet, NPT thread type
  • Operating Voltage: 24V to 120V AC/DC with 60 Hz frequency
  • Coil: Included with watertight enclosure and Class F insulation
  • Operating Pressure Differential Maximums: 350 psi Air/Inert Gas, 125 psi Light Oil, 150 psi Water
  • Operating Pressure Differential Minimums: 0 psi for Air/Inert Gas, Light Oil, and Water
  • Temperature Ratings: Ambient - minimum 14°F to maximum 140°F; Fluid - maximum 180°F
  • Orifice Diameter: 5/8 inch
  • Mounting Orientation: Vertical
  • Electrical Connection: 1/2 inch Conduit Hub
  • Environmental ratings: Indoor and outdoor use; no explicit rating for corrosive or hazardous environments
  • Wattage: 1.5 W
  • Standards: UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.