Illuminated Push Button, 30 mm, 1NO, Green

  • Mfr # HT8GDGAF3

  • Zoro # G4090335


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30.5 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8GDGAF3
Zoro #
G4090335
UPC #
782116302451
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30.5 mm
Size
30 mm
Product Length/Depth
3 in
Product Width
2 in
Product Height
5 in
Overall Depth
3 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in
Overall Height
5 in

Details

Item
Push Button Switch
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Replacement Lamp
Mfr. No. HT8LEDGF3
NEMA Rating
12, 13, 3, 3R, 4, 4X
IP Rating
IP65
Basic Material
Metal
Contact Rating
10A @ 600V AC/DC
Voltage
24V
Contact Type
1NO
Lamp Voltage
24V AC/DC
Color
Green
Bezel
Anodized Aluminum/Mounting Rings
Lamp Module Type
Full Voltage
Lamp Module Voltage
24V AC/DC
Number of Operators
1
Type of Operator
Round Extended Guarded Button
NEMA Contact Rating Designation
A600/P600
Lamp Type
LED
Contact Form
1NO
Bezel Material
Chrome
DC Contact Rating
5 A @ 250 V
Features
Allen-Bradley Pushbutton Panel Compatible
Series
HT800
Type
30.5 mm, Watertight/Oiltight-HT800
AC Contact Rating
10 A @ 600 V
Product Type
Push Button Operators
Light unit type
LED, full voltage
Operating mode
Momentary
Light unit voltage
24 Vac/dc
Contact configuration
1 NO
Operator material
Plastic
Actuator
Extended
Lens Color
Green
Certifications
UL Listed
Compliances
CE Marked
Illumination
Illuminated
Product Name
Eaton HT800 pushbutton
Lamp Voltage - Maximum
24 V AC/DC
Number of Indicator Lights
0
Resistance Properties
Oil and Grease Resistant, Watertight
Operating Temperature - Maximum
140 Degrees F
Operator Voltage Rating - Maximum
28 V
Operating Temperature - Minimum
10 Degrees F
Operator Material
Metal
Mechanical Operating Durability
5.00 x 10^6
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum/Mounting Rings, Color Green, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.