Illuminated Push Button, 30 mm, 2NO/2NC, Yellow

  • Mfr # HT8GBYF1Q1F7

  • Zoro # G4094781


product price:  $186.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30.5 mm
Head Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8GBYF1Q1F7
Zoro #
G4094781
UPC #
782113682853
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30.5 mm
Size
30 mm
Product Width
2 in
Product Height
1.4 in
Product Length/Depth
6.65 in
Overall Width
2 in
Overall Height
1.4 in
Overall Depth
6.65 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Switch
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Yellow
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Number of Operators
1
Lamp Type
LED
NEMA Rating
12, 13, 3, 3R, 4, 4X
Contact Type
2NO/2NC
IP Rating
IP65
Contact Form
2NO/2NC
Type of Operator
Round Button
Color
Yellow
NEMA Contact Rating Designation
A600/P600
Lamp Module Type
Full Voltage
Contact Rating
10A @ 600V AC/DC
Replacement Lamp
Mfr. No. HT8LEDYF7
Voltage
120v
Lamp Module Voltage
120V AC
Basic Material
Metal
Lamp Voltage
120V AC
Bezel
Anodized Aluminum/Mounting Rings
Bezel Material
Chrome
Features
Allen-Bradley Pushbutton Panel Compatible
Series
HT800
DC Contact Rating
5 A @ 250 V
Type
30.5 mm, Watertight/Oiltight
AC Contact Rating
10 A @ 600 V
Product Type
Push Button Operators
Actuator
Extended
Certifications
UL Listed
Light unit voltage
120 Vac/dc
Operating mode
Momentary
Actuator function
Momentary
Illumination
Illuminated
Special features
HT800 series
Operator material
Plastic
Actuator Color
Yellow
Application
Pushbutton
Lens Color
Yellow
Contact configuration
2 NO-2 NC
Light unit type
LED, full voltage
Product Name
Eaton HT800 pushbutton
Lamp Voltage - Maximum
120 V AC/DC
Operator Voltage Rating - Maximum
28 V
Resistance Properties
Oil and Grease Resistant, Watertight
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
10 Degrees F
Mechanical Operating Durability
1.00 x 10^7
Number of Indicator Lights
0
Operator Material
Metal

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Anodized Aluminum/Mounting Rings, Color Yellow, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.