Illuminated Push Button, 30 mm, 1NO/1NC, Red

  • Mfr # HT8GDRABF3

  • Zoro # G4096547


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30.5 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8GDRABF3
Zoro #
G4096547
UPC #
782116302581
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30.5 mm
Size
30 mm
Product Length/Depth
6.55 in
Product Width
2 in
Product Height
1.4 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in
Overall Height
1.4 in
Overall Depth
6.55 in

Details

Item
Push Button Switch
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Bezel
Anodized Aluminum/Mounting Rings
IP Rating
IP65
Lamp Module Voltage
24V AC/DC
Number of Operators
1
NEMA Rating
12, 13, 3, 3R, 4, 4X
Voltage
24V
Contact Form
1NO/1NC
NEMA Contact Rating Designation
A600/P600
Type of Operator
Round Extended Guarded Button
Lamp Type
LED
Contact Type
1NO/1NC
Color
Red
Contact Rating
10A @ 600V AC/DC
Replacement Lamp
Mfr. No. HT8LEDRF3
Lamp Module Type
Full Voltage
Lamp Voltage
24V AC/DC
Basic Material
Metal
Bezel Material
Chrome
Series
HT800
DC Contact Rating
5 A @ 250 V
Type
30.5 mm, Watertight/Oiltight-HT800
Features
Allen-Bradley Pushbutton Panel Compatible
AC Contact Rating
10 A @ 600 V
Product Type
Push Button Operators
Light unit type
LED, full voltage
Actuator
Extended
Contact configuration
1 NO-1 NC
Illumination
Illuminated
Certifications
UL Listed
Operating mode
Momentary
Compliances
CE Marked
Light unit voltage
24 Vac/dc
Operator material
Plastic
Lens Color
Red
Product Name
Eaton HT800 pushbutton
Resistance Properties
Oil and Grease Resistant, Watertight
Lamp Voltage - Maximum
24 V AC/DC
Operating Temperature - Minimum
10 Degrees F
Mechanical Operating Durability
1.00 x 10^7
Operator Material
Metal
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Number of Indicator Lights
0
Operating Temperature - Maximum
140 Degrees F
Operator Voltage Rating - Maximum
28 V

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Anodized Aluminum/Mounting Rings, Color Red, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.