Lubricator, 1 in, PC Bowl, 2.05 lb

  • Mfr # 8653AL0P60A0000

  • Zoro # G409799380


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Series
653
Overall Height
10 1/2 in
Overall Width
3 9/16 in
Air Inlet Type
NPTF
Standards
ISO 3448
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8653AL0P60A0000
Zoro #
G409799380
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 1/2 in
Overall Width
3 9/16 in
Air Outlet Size
1 in
Air Inlet Size
1 in
Overall Depth
3 11/16 in

Details

Item
Lubricator
Series
653
Air Inlet Type
NPTF
Standards
ISO 3448
Lubricator Bowl Guard Material
Polycarbonate
Maximum Operating Pressure
145 psig
Lubricator Bowl Guard Included
Yes
Air Outlet Type
NPTF
Recommended Lubricant
ISO 3448
Modular Connection
Modular Connection
Weight
2.05 lb
Lubricator Bowl Material
Polycarbonate
Includes
Bowl and Guard
System Location
Air Line
Maximum Operating Temperature
122 Degrees F
Body Material
Aluminum
For Substance Type
Air
Sight Gauge Included
Yes
Seal Material
NBR/FKM
For Fluid Type
Air/Inert Gas
Air Inlet Gender
Female
Lubricator Bowl Capacity
6.76 fl oz
Minimum Operating Temperature
41 Degrees F
Maximum Flow Rate
459.1 scfm
Minimum Flow Rate
8.83 scfm

Description

Lubricator, Lubricator Bowl Material Polycarbonate, Air Inlet Size 1 in, Air Inlet Type NPTF, Maximum Flow Rate 459.1 scfm, Maximum Operating Pressure 145 psig, Maximum Operating Temperature 122 Degrees F, Body Material Aluminum, Overall Width 3 9/16 in, Series 653, Sight Gauge Included Yes, Air Inlet Gender Female, Air Outlet Size 1 in, Air Outlet Type NPTF, Drain Included Not Applicable, Drain Part Compatibility Not Applicable, For Fluid Type Air/Inert Gas, For Substance Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.