Shut Off Valve, 400 scfm, 0.97 lb

  • Mfr # 8652A3M04FA0000

  • Zoro # G409843373


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Seal Material
NBR/FKM
Body Material
Aluminum
Maximum Operating Temperature
122 Degrees F
Minimum Flow Rate
8.1 scfm
Weight
0.97 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8652A3M04FA0000
Zoro #
G409843373
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 1/4 in
Air Outlet Size
1/2 in
Overall Depth
2 3/4 in
Overall Width
2 5/8 in
Air Inlet Size
1/2 in

Details

Seal Material
NBR/FKM
Body Material
Aluminum
Item
Shut Off Valve
Maximum Operating Temperature
122 Degrees F
Minimum Flow Rate
8.1 scfm
Weight
0.97 lb
Modular Connection
Modular Connection
Air Inlet Gender
Female
Maximum Operating Pressure
232 psig
Air Outlet Gender
Female
Air Outlet Type
NPT
Standards
ISO 228/1-G
Air Inlet Type
NPT
Maximum Flow Rate
400 scfm
Series
652

Description

Shut Off Valve, Air Inlet Size 1/2 in, Air Inlet Type NPT, Air Outlet Size 1/2 in, Air Outlet Type NPT, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 122 Degrees F, Series 652, Air Inlet Gender Female, Air Outlet Gender Female, Body Material Aluminum, Maximum Flow Rate 400 scfm, Minimum Flow Rate 8.1 scfm, Modular Connection Modular Connection, Overall Depth 2 3/4 in, Overall Height 5 1/4 in, Overall Width 2 5/8 in, Seal Material NBR/FKM, Standards ISO 228/1-G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.