Antifatigue Mat, 25 ft. L x 3 ft. W, 1/2" Thickness, Smooth, Black

  • Mfr # B57325HD

  • Zoro # G4098495


product price:  $1,790.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Black
Thickness
1/2"
Material
Vinyl with Foam Backing
Mat Surface Pattern
Smooth
Standards
ANSI EOS/ESD S4.1 RTG; RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B57325HD
Zoro #
G4098495
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft.
Width
3 ft.
Thickness
1/2"

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl with Foam Backing
Mat Surface Pattern
Smooth
Standards
ANSI EOS/ESD S4.1 RTG; RoHS Compliant
Type
Anti-Fatigue Matting

Description

Smooth Top Anti Fatigue Roll 25ftx3ftx

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.