Shop JUSTRITE

Hazardous Material Storage Cabinet, 30 gal, 1 Shelves, Steel, 43 in W x 44 in H x 18 in D, Yellow

  • Mfr # 893080
  • Zoro # G7527371

product price: 
$
2,017.00
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
30 gal
Number of Shelves
1
Material
Steel
Exterior Height
44 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
893080
Zoro #
G7527371
UPC #
697841131484
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
30 gal
Number of Shelves
1
Material
Steel
Color
Yellow
Standards
FM, International Fire Code of NFPA 1 Uniform Fire Code, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Door Type
Hinged
Number of Doors
2
Finish
Powder Coated
Rated For Flammable Storage
Yes
Additional Shelf
1YNH7
Includes
Hazardous Warning Label
Features
Chemical-Resistant, Dual Vents With Flame Arresters, Fail-Safe Closing Mechanism, Haz-Alert Reflective Labels, Spill Compliant Sump
Indoor/Outdoor
Indoor
Construction
Galvanized Steel
Shelf Adjustment Increments
3 in
Includes Rollers
Rollers Not Included
Safety Storage Type
Cabinet
Lock Type
Keyed
Door Construction
18-Gauge Construction
Storage Chemical Type
Flammables
Other Standards
FM Approved, IFC, NFPA 1
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Storage Container Type
Small Containers
Includes Leveling Feet
Leveling Feet Included
FM Class
6050
NFPA 30
NFPA 30 Compliant
NFPA 400
Not NFPA 400 Compliant
EN Fire Rating
Non-Combustible
Compliance
Compliant with International, NFPA 1, NFPA Code 30, FM Approved
Shell Material
Steel
Wire Color
Yellow
Traction Material
Steel

Dimensions

Exterior Height
44 in
Exterior Depth
18 in
Exterior Width
43 in
Depth
18 in
Cabinet Height Range
Counter Height
Door Opening Width
40 3/4 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 18 in x 44 in
Fits Chest Size
Chemical-Resistant, Dual Vents With Flame Arresters, Fail-Safe Closing Mechanism, Haz-Alert Reflective Labels, Spill Compliant Sump

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 30 gal, Height 44 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products