Manual 2-Way Ball Valve, Press, 316 SS

  • Mfr # 29030

  • Zoro # G410041737


product price:  $492.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29030
Zoro #
G410041737
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2 in
Overall Length
8.78 in
Connection Size - Side 2
2 in
Handle Height
3.31 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in
Handle Length
6.12 in

Details

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Press x Press
Item
Manual Two-Way Ball Valve
Standards
ASME B31, IAPMO/ANSI Z1157, MSS SP-110
Features
Smart Connect Technology
Handle Material
304 Stainless Steel
Seat Material
PTFE
Handle Type
Lever
Body Material
316 Stainless Steel
Temp. Range
14 Degrees to 284 Degrees F
Stem Material
316 Stainless Steel
Stem Type
Blowout Resistant
Seal Material
FKM
Max. Pressure
200 PSI
Connection Type - Side 1
Press
Vacuum Service Rating
-29.2 in Hg
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 2
Press
Vented Ball Valve
Non-Vented
Color - Valve Handle
Black
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
284 Degrees F
Handle - Locking
Locking
Valve Series
MegaPress

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.2 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.