1/2" Solder Low Lead Brass Swing Check Valve

  • Mfr # UP0968000012

  • Zoro # G4104825


product price:  $61.99
/ea

Key Features

Pipe Size
1/2"
Connection Type
Solder
Connection
Solder
Body Material
Brass
Mounting Orientation - Check Valves
Horizontal, Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UP0968000012
Zoro #
G4104825
UPC #
697988642966
Country of Origin
China

Dimensions

Pipe Size
1/2"
Width
1"
Length
2.18"
Pipe or Tube Size - Check Valves
1/2"
Overall Height
2-3/32"
Size
1/2"
Overall Length
2.18 in
Pipe or Tube Size
1/2 in
Connection Size - Side 1
1/2 in
Height - Cap to Inlet Center
1 3/8 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in

Details

Connection Type
Solder
Connection
Solder
Body Material
Brass
Mounting Orientation - Check Valves
Horizontal, Vertical
Flow Design
Single
Seat Material - Check Valves
Metal
Cap to Inlet Center
1-17/32"
Max. Temp. - Valves
150 Degrees F
Item - Check Valves
Check Valve
Flow - Valves
10.00 gpm
Material of Construction
Low Lead Brass
Body Material - Valves
Brass
Max. Temp.
156 Degrees F
Cracking Pressure - Check Valves
0.100 psi
Application - Valves
General Purpose
Mechanism and Body Design
Inline Swing
Full Flow - Valves
Yes
Seal Material - Check Valves
Brass
Standards
NSF/ANSI 372
Max. Pressure
200 psi WOG
Cracking Pressure
0.1 psi
Max. Steam Pressure - Valves
Not Rated
Item
Swing Check Valve
Max. Water Pressure - Valves
200 psi @ 150 Degrees F
Min. Temp. - Valves
-20 Degrees F
Connection Type - Check Valves
Sweat x Sweat
Mounting Position
Multi Positional
Sub-Category
Brass
Seat Material
Brass
Flow
10 gpm
Seal Material
Brass
Mounting Orientation
Horizontal, Vertical
Type
Swing
Connection Type - Side 1
Sweat
Check Mechanism
Swing
Connection Type - Side 2
Sweat
Includes Counterweight
No Counterweight
Maximum Pressure - Operating
200 psi
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
150 Degrees F
Maximum Pressure - Steam
Not Rated
Valve Body Style
Inline
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Silent Check
Standard
NSF Certifications for Food and Drinking Water
NSF 61
Vacuum Service Rating
Not Rated
For Media
Gas, Oil, Water
Check Mechanism Material
Brass
Coefficient of Volume (Cv)
10
Valve Series
UP968

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Brass, Pipe or Tube Size 1/2 in, Connection Type Sweat x Sweat, Cracking Pressure 0.1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Brass, Max. Temp. - Valves 150 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Metal, Flow - Valves 10 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.