
Plug Adapter, STW, 6-50R, 10-30P, 6-50P, 10-30P, 1.5 ft., Orange
Mfr # WD1030650-018
Zoro # G410955317
product price:Â $63.99
/eaKey Features
Type
STW
Receptacle Configuration
6-50R
Plug Configuration
10-30P, 6-50P, 10-30P
Cord Length
1.5 ft.
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WD1030650-018
Zoro #
G410955317
UPC #
819145020527
Country of Origin
China
Dimensions
Cord Length
1.5 ft.
Details
Item
Plug Adapter
Type
STW
Receptacle Configuration
6-50R
Plug Configuration
10-30P, 6-50P, 10-30P
Color
Orange
Gauge/Conductor
10/3
Watts
7500W
Voltage
250V
Amps
30A
Number of Outlets
1
NEC Cord Designation
STW
Housing Material
PVC
Application
Welder Adapter
Indoor/Outdoor
Indoor/Outdoor
Number of Female Connectors
1
Description
This AC WORKS brand welder adapter WD1030650-018 is very durable. The adapter is 1.5 feet in length and is a NEMA 10-30P to NEMA 6-50R. The NEMA 10-30P is a 30 Amp, 125/250 Volt, male plug. The NEMA 6-50R is a 50 Amp, 250 Volt female connector. This dog bone style adapter has an STW, 10/3, 600 Volt, outdoor and anti-cold weather jacket cable. The maximum operation power is 7500 Watts.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.