
ChemTech, Disposable Gloves, 6 mil Palm, Nitrile/Neoprene/Latex, Powder-Free, M, 1000 PK, Lilac
Mfr # 7036M
Zoro # G411218428
product price:Â $210.99
/pk 1000, $0.21/ea
Free Shipping & Returns
Key Features
Material
Nitrile/Neoprene/Latex
Size
M
Palm Thickness
6 mil
Color
Lilac
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7036M
Zoro #
G411218428
UPC #
45143773527
Country of Origin
Sri Lanka
Dimensions
Size
M
Palm Thickness
6 mil
Length
12 in
Details
Item
Disposable Gloves
Material
Nitrile/Neoprene/Latex
Color
Lilac
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Series
ChemTech
Sterile/Non-Sterile
Non-Sterile
Lining
Unlined
Standards
E374-1:2016 Chemicals Tested
Disposable Glove Grade
Industrial
Application
Industrial / Food Service
Cuff Style
Nitrile / Neoprene / Latex
Texture
Textured
Description
NTR/NEO/LTX Dis Ind M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.