Men's Work Boot, 13 Leather, 6 in Height, Black

  • Mfr # TB126036001

  • Zoro # G411265842


product price:  $114.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Height
6 in
Waterproof
Yes
Upper Material
Leather
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB126036001
Zoro #
G411265842
UPC #
197064627684
Country of Origin
Dominican Republic

Dimensions

Size
13
Footwear Width
W
Height
6 in
Width
W
Overall Height
6 in

Details

Item
Work Boot
Color
Black
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Insulation Weight
200 g
Completely Non Metallic
No
Construction
Direct Attached
Heel Definition
Defined Heel
Non-Marking Sole
Yes
Insulated
Yes
Shank Material
Nylon
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Liner Material
Mesh
Maximum Heat Rating
570 Degrees F
Removable Insole
Yes
Style Number
26036
Static Dissipative
No
Non Metallic Upper
No
Closure
Lace Up
Midsole Material
EVA
Chemical-Resisting Sole
Yes
Wide Toe Cap
No
Metal Chip-Resisting Sole
No
Toe Shape
Round
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Style Family
6-Inch Work Boot
Conductive
No
ASTM Standards Met
Electrical Hazard (EH)
All-Leather Upper
Yes
Liner Technology
Antimicrobial
Ninety-Degree Heel
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Material
Polyurethane
Insole Technology
24/7 Comfort System
Insulation Technology
Thermolite(R)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number 26036, Toe Cap Material Not Applicable, Insulated Yes, Waterproof Yes, Overall Height 6 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.