3/8 in Drive, 3/16" SAE, Socket, 6 Points, Steel, Chrome, 3/16 in

  • Mfr # 41208

  • Zoro # G4113523


product price:  $13.45
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
1 49/64 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41208
Zoro #
G4113523
UPC #
025141412086
Country of Origin
China

Dimensions

Drive Size
3/8 in
Size
3/16"
Overall Length
1 49/64 in
Socket Depth
Standard
Socket Sizes
3/16 in
Tip Size
3/16 in
Socket Size
3/16 in
Bit Length
3/5 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Category Type
Hex Socket
Tether Capable
Tether Capable
Material
Alloy Steel
Features
Corrosion Resistant
Drive Type
Hand
Socket Type
Hex Bit
Output Type
6 pt
Measurement Type
SAE
Impact Rated
No
Standards
ASME B107.110 - 2012
Tether Style
Not Tether Capable
Non-Sparking
No
Locking
No
Insulated
No
Socket Shape
6-Point
Tether Ready
No
For Screw Type
Hex
Tip Style
Hex
Magnetized Tip
No
Replaceable Insert Capable
Replaceable Insert
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included

Description

This SK Tools 3/8" Drive, 3/16" 6 pt SAE Socket is the perfect tool for your next project. It will allow you to get into tight spaces with ease. The socket bit has a corrosion resistant finish that helps to protect against rust and wear. The alloy steel material makes it durable and long lasting. This six point socket bit fits standard hexagon sockets, which can be used on various projects. Its tip size is 3/16 in., making it easy to use on small parts. If you are looking for a high quality tool that can help you with your next project, this SK Tools Hex Bit Socket is the perfect choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.