Spanner Wrench Socket, 1/2 in Drive Sz
- Mfr # SW-13
- Zoro # G523362712
product price:Â
$
1,437.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 in
Measurement Type
SAE
Material
Alloy Steel
Overall Length
3 3/4 in
Includes Insulation
Not Insulated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SW-13
- Zoro #
- G523362712
- UPC #
- 073753305769
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 3 3/4 in
- Wire Rope Length
- 3 3/4 in
Details
- Item
- Spanner Wrench Socket
- Measurement Type
- SAE
- Material
- Alloy Steel
- Includes Insulation
- Not Insulated
- Product Type
- Spanner Wrench Socket
Description
Spanner Wrench Socket, Socket Size Not Applicable, Not Applicable, Alloy Steel, Not Applicable, Not Applicable, Not Applicable, Drive Size 1/2 in, SAE, Bolt Clearance Not Applicable, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.