This item is Discontinued.

Mfg Tray Bin, White, Fiberglass Reinforced Plastic, 220 lb. Load Capacity 814208 WHITE

Bin, White, Fiberglass Reinforced Plastic, 220 lb. Load Capacity (Discontinued)

  • Mfr # 814208 WHITE
  • Zoro # G4115282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814208 WHITE
Zoro #
G4115282
UPC #
-
Country of Origin
Unknown

Details

Color
White
Load Capacity
220 lb
Material
Fiberglass Reinforced Plastic
Item
Bin
Stacking Capacity
1980 lb at 9 pieces

Description

Bin, Outside Height 5 in, Outside Length 20 4/5 in, Outside Width 11 1/5 in, Stacking Capacity 1980 lb at 9 pieces, Load Capacity 220 lb, White, Material Fiberglass Reinforced Plastic, Temp. Range -60 Degrees to 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.