Insulated Multitap Connector, 4.57 In. L

  • Mfr # IPLD350-4B

  • Zoro # G4118344


product price:  $72.89
/ea

Key Features

Connector Type
Double-Sided Entry
For Wire Size
350 kcmil
Number of Ports
4
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IPLD350-4B
Zoro #
G4118344
UPC #
662381955067
Country of Origin
United States

Dimensions

For Wire Size
350 kcmil
Hex Size
5/16 in
Length
4.57 in
Max. Conductor Size
350 kcmil
Min. Conductor Size
6 AWG
Width
2.5 in
Stud Size
5/16 in
Length (Straight Wireway)
4.57 in
For Stranded Copper Wire Size - Minimum
6 AWG
For Stranded Copper Wire Size - Maximum
350 kcmil
Strip Length
1 1/2 in
Overall Width
2.41 in
Overall Length
4.57 in
Hex Wrench Size
5/16
Conductor Al Size Range
350 MCM – 10 AWG
Conductor Cu Size Range
350 MCM – 10 AWG

Details

Item
Insulated Multitap Connector
Connector Type
Double-Sided Entry
Number of Ports
4
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
400 in-lb
Head Style
Hex
Finish
Plastisol
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
cULus, UL 486A
Max. Voltage
600V AC/DC
Screw Material
Steel
No. of Ports
4
Compatible with Product Type
Copper and Aluminum Cables
Screw Finish
Tin Plated
Minimum Operating Temperature
-49 Degrees F
Maximum Voltage
600 V
Special Features
Abrasion and Chemical Resistant, Eliminates the Need for Cover and Taping, Insulated With High-Dielectric Strength Plastisol, Molded for Precise Fit and Supplied With Removable Access Plugs Over the Hex Screws, Supplied With Removable Plugs to Close the Entry Port Not Being Utilized, UV Resistant, Will Not Support Combustion, Wire Entry Ports on Both Sides of the Connector Allow for Access From Either Side
RoHS Compliant
Yes
Tap Shape
Z
Assortment
Black UV Coated Pre-Insulated Connectors
Cu Conductor Max Amp
657
Ul File No
E186991
Certifications
cULus
Conductor Type
Copper, Aluminum
Max Torque
400
Wire Cable Class
Class B, Class C
Temp Rating
90C, AL9CU
Conductors Count
4
Ul Standard
UL 486A/B
Env Temp
Cold Temperature rated to -45C
Al Conductor Max Amp
514

Description

Multitap Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 350 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 4, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards cULus, UL 486A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.